TSUBAKI 1971600002 RS60-1 G8 CONNECTING LINK

ANSI G8 Offset Link

See technical information

References

Tsubaki:RS60 1 CL SC
Rubix:171A6286
Manufacturer :1971600002
EAN:8718472063530
brand logo

Technical specifications

Chain60cl
Chain pitch19.05 mm
Profilesimplex (1)
See all Specifications

Product details : TSUBAKI 1971600002 RS60-1 G8 CONNECTING LINK


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Logistic Weight28 g
Chain60cl
Chain pitch19.05 mm
Profilesimplex (1)
Materialcarbon steel
Weight28 g
Roller diameter11.91 mm
Typeclip connecting link
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
  • In stock: Next day delivery