Standard Roller Chain
Chain | BS Runner |
---|---|
Chain pitch | 31.75 mm |
Chain | BS Runner |
---|---|
Chain pitch | 31.75 mm |
Weight | 215 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Plate height | 26 mm |
Plate thickness | 4.4 mm |
Pin length | 84.85 mm |
Material | Steel Alloy |
Type | Roller Chain |
Plate type | Flat |
Chain pin diameter | 10.19 mm |
Usually arrives within 14 working days