References
SMC:AS1200-M5
Rubix:120A6606
Manufacturer :AS1200-M5
EAN:3618035549455
Documents
Product details : SMC AS1200-M5 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3, M5 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: M5 (M5X0.8)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3, M5 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: M5 (M5X0.8)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | m5 (m5x0.8) |
|---|---|
| Type | flow limiter |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- Delivery usually within ( 8 ) days
