RHC, High Power Cylinder, Double Acting, Single Rod
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 880 mm |
Type | High Power Cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 880 mm |
Type | High Power Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 1136 mm |
Usually arrives within 14 working days