RHP RADIAL BALL BEARING LJ2.1/2J
RHP Deep Groove Ball Bearings: LJ.. Series
See technical informationSee documentsReferences




Technical specifications
| Interior diameter (inch) | 2-1/2 '' |
|---|---|
| Exterior diameter (inch) | 5 '' |
| Width (inch) | 1-5/16 '' |
Documents
Product details : RHP RADIAL BALL BEARING LJ2.1/2J
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications;
particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions.
They are easy to install and can be deployed in a variety of configurations.
Strengths
Cages - Offering a number of different cage types to suit your application needs: steel or solid brass
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Applications
Technical specifications
| Logistic Weight | 1220 g |
|---|---|
| Interior diameter (inch) | 2-1/2 '' |
| Exterior diameter (inch) | 5 '' |
| Width (inch) | 1-5/16 '' |
| Cage | steel |
- Usually arrives within 14 working days