RHP SPHERICAL ROLLER 22232EKMW33C3
RHP Spherical Roller Bearing: 22232 Series
See technical informationReferences
RHP:22232EKMW33C3+11
Rubix:158A6890
EAN:00747023093175





Product details : RHP SPHERICAL ROLLER 22232EKMW33C3
RHP Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 573.43 excl. VAT
/ Each
£ 688.12 incl. VAT
- Usually arrives within 14 working days
