RHP Spherical Roller Bearing: 22232 Series
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 22232.. |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days