Deep groove ball bearing SKF 6319 M/P64, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Rigid ball bearings
See technical informationReferences
SKF:6319 M/P64
Rubix:102A9631
Manufacturer :85597
EAN:7316570472417

Product details : SKF RADIAL BALL BEARING 6319 M/P64
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing stands out for its ability to withstand radial and axial loads in both directions, offering versatility and reliability for demanding applications. Designed for high-speed performance, it minimizes friction and optimizes cooling thanks to its open design.
Features:
Equipped with a brass cage, this single-row ball bearing ensures excellent stability under heavy loads and effectively resists shocks and vibrations. The open, seal-free design minimizes friction, ensuring minimal resistance torque. The internal radial clearance is significantly increased (C4), allowing for high speeds without compromising smooth movement. Furthermore, the ISO 6 (P6) tolerance class ensures optimal dimensional accuracy, ideal for mechanisms requiring low rolling resistance.
Maintenance:
To maintain optimal performance, regular maintenance is essential. The open design of this rigid bearing allows direct access for lubrication and inspection. Frequent lubrication with a high-quality lubricant, suitable for the operating conditions, is recommended to prevent wear. It is essential to periodically check the noise level, temperature, and radial clearance to detect any signs of premature wear.
Sealing:
This open bearing has no seals, making it vulnerable to external contaminants such as dust and particles. The lack of protection means it must be used in clean, strictly controlled environments to limit the ingress of debris and prevent lubricant loss. However, this seal-less design facilitates access for maintenance and ensures optimal heat dissipation. This bearing is therefore primarily recommended for systems operating in low-contamination environments.
Brand Information:
Founded in 1907, SKF is a global leader in the design and manufacture of bearings, seals, and lubrication systems. Active in more than 40 industrial sectors, the Swedish group provides high-tech solutions to improve the reliability of rotating equipment. SKF products, renowned for their quality and durability, are used in a variety of fields such as the automotive, aerospace, energy, and food processing industries.
Key Features:
• Open design for minimal friction, ideal for high speeds.
• Increased radial clearance (C4) for smooth rotation even under extreme conditions.
• Brass cage providing resistance to heavy loads and vibrations.
• Simplified maintenance thanks to direct access for lubrication.
• Optimal dimensional accuracy for applications requiring low rolling resistance.
Applications:
This bearing is perfectly suited for high-speed industrial machinery, such as electric motors and fans. Its open design and low resistance torque make it a preferred choice for mechanisms requiring direct access for cooling and easy maintenance. Used in environments where thermal stresses and thermal expansion are common, it ensures increased durability even under varying loads.
Features:
Equipped with a brass cage, this single-row ball bearing ensures excellent stability under heavy loads and effectively resists shocks and vibrations. The open, seal-free design minimizes friction, ensuring minimal resistance torque. The internal radial clearance is significantly increased (C4), allowing for high speeds without compromising smooth movement. Furthermore, the ISO 6 (P6) tolerance class ensures optimal dimensional accuracy, ideal for mechanisms requiring low rolling resistance.
Maintenance:
To maintain optimal performance, regular maintenance is essential. The open design of this rigid bearing allows direct access for lubrication and inspection. Frequent lubrication with a high-quality lubricant, suitable for the operating conditions, is recommended to prevent wear. It is essential to periodically check the noise level, temperature, and radial clearance to detect any signs of premature wear.
Sealing:
This open bearing has no seals, making it vulnerable to external contaminants such as dust and particles. The lack of protection means it must be used in clean, strictly controlled environments to limit the ingress of debris and prevent lubricant loss. However, this seal-less design facilitates access for maintenance and ensures optimal heat dissipation. This bearing is therefore primarily recommended for systems operating in low-contamination environments.
Brand Information:
Founded in 1907, SKF is a global leader in the design and manufacture of bearings, seals, and lubrication systems. Active in more than 40 industrial sectors, the Swedish group provides high-tech solutions to improve the reliability of rotating equipment. SKF products, renowned for their quality and durability, are used in a variety of fields such as the automotive, aerospace, energy, and food processing industries.
Key Features:
• Open design for minimal friction, ideal for high speeds.
• Increased radial clearance (C4) for smooth rotation even under extreme conditions.
• Brass cage providing resistance to heavy loads and vibrations.
• Simplified maintenance thanks to direct access for lubrication.
• Optimal dimensional accuracy for applications requiring low rolling resistance.
Applications:
This bearing is perfectly suited for high-speed industrial machinery, such as electric motors and fans. Its open design and low resistance torque make it a preferred choice for mechanisms requiring direct access for cooling and easy maintenance. Used in environments where thermal stresses and thermal expansion are common, it ensures increased durability even under varying loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x200x200 mm |
|---|---|
| Logistic Weight | 6943,5 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6319 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 7000 rpm |
| Limit speed | 6300 rpm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 980.18 excl. VAT
/ Each
£ 1,176.22 incl. VAT
- Usually arrives within 14 working days
