ROCK FALL (UK) LTD RF116 APOLLO LIGHTWEIGHT SAFETY SHOE
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
Main material | Polyester |
ESD | Yes |
Type of soles | Rubber |
Security Category | S3 SRC |
Usually arrives within 14 working days