References
Festo:LOS-3-1/8
Rubix:107A3220
Manufacturer :2950
EAN:4052568110260

Documents
Product details : FESTO 2950 TOGGLE LEVER VALVE LOS-3-1/8
Toggle lever valve LOS-3-1/8 With idle return, piloted, normally open. Valve function=3/2 open, monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
| Logistic Weight | 101,1 g |
|---|---|
| Type | rocker arm valve |
| Type of coupling | g1/8 |
Show UNSPSC/ECL@SS
£ 181.57 excl. VAT
/ Each
£ 217.88 incl. VAT
- Delivery usually within ( 26 ) days