ROCKFALL PM4008 PROMAN BALTIMORE WPR SAFETY BOOT UK9 EU43
ROCKFALL BALTIMORE PM4008
See technical informationReferences
Rock Fall:BALTIMORE-43
Rubix:213A9334
Manufacturer :PM4008-43
EAN:5060324922711

Product details : ROCKFALL PM4008 PROMAN BALTIMORE WPR SAFETY BOOT UK9 EU43
The PM4008 Baltimore is a wide fitting lightweight all-purpose waterproof safety boot.
It has a 100% non metallic construction and features a roomy, fibreglass toecap and composite midsole which allows the foot the flex and move freely.
Also including an Activ-Tex® Waterproof membrane that is breathable, tested for 8 hours.
Baltimore is widely specified on contracts due the vast, UK 3-15 size range and uniform styling enabling it to be ‘the one for everyone’.
The outsole complex is a dual density PU outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.
All day comfort comes from a lightweight EVA comfort footbed.
Strengths
Automotive
Engineering
Facility Management
Airports, Logistics and Freight
Housebuilders
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Type of soles | pu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 56.28 excl. VAT
/ Each
£ 67.54 incl. VAT
- Usually arrives within 14 working days
