ROCKFALL BROOKLYN TC500
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | Dual density PU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 559 g |
No laces/slip-on | No |
Type of closure | Lace up |
Material | LWG certified water repellent smooth leather |
Usually arrives within 14 working days