Safety Shoe
EU shoe size | 48 |
---|---|
Collar height | Low |
Colour | White |
EU shoe size | 48 |
---|---|
Collar height | Low |
Colour | White |
Main material | Other |
Water proof | Yes |
Metal free | Yes |
Type of soles | Anti-Slip;Anti-Static;PU |
No laces/slip-on | No |
Material | Composite (Toe) |
Liner material | WingTex Air Tunnel Textile |
Usually arrives within 14 working days