HELLYHAN 78399_992-45 CHELSEA EVO2 WNTR TALL S7L HT BK/ORG UK10.5 EU45

Chelsea Evolution 2 Winter Tall S7L HT

See technical informationSee documents

References

Helly Hansen:78399_992-45
Rubix:272A1802
EAN:7040058778059
brand logo

Technical specifications

Colourblack
EU shoe size45
Main materialpolyurethane
See all Specifications

Documents

Product details : HELLYHAN 78399_992-45 CHELSEA EVO2 WNTR TALL S7L HT BK/ORG UK10.5 EU45


Chelsea Evolution 2.0 is a lightweight, yet protective winter boot built to keep you warm on the worksite. The outsole uses a high rebound EVA to return 50% of the energy with each step. The HellyGrip XRC Rubber provides traction down to -30C. The waterproof and breathable HellyTech membrane keeps you dry and protected while 400g of Primaloft Gold Insulation provides ultimate warmth. A YKK side Zipper allows for easy on and off.

HellyTech Waterproof Membrane.
Primaloft insulation - 400g.
Molded TPU toe bumper.
Molded heel overlay.
YKK Zipper.
Primaloft Gold Insulation - 400g.
Composite safety toe.
Metal free nail penetration protection.

Technical specifications


Attributes
Colourblack
EU shoe size45
Main materialpolyurethane
Materialcomposite / hellytech / polyurethane / primaloft
£ 172.38 excl. VAT
/ Each
£ 206.86 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

45