ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
Type of soles | Nitrile |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 945 g |
Colour | Black |
Usually arrives within 14 working days