ROCK FALL Onyx VX950 Honey
EU shoe size | 39 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 39 |
---|---|
Water proof | Yes |
Metal free | Yes |
Type of soles | nitrile rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Non-magnetic | Yes |
Colour | Other |
UK shoe size | 6 |
FO (Fuel oil resistant sole) | No |
Usually arrives within 14 working days