U-POWER RI21226 SHANGHAI ESD S1P SRC BLACK LOWSHOE EU46 UK11
Safety shoes low Shanghai ESD S1P SRC
See technical informationReferences
U-Power:RI21226 46
Rubix:243A5966
Manufacturer :RI21226 46
EAN:8033546446447




Product details : U-POWER RI21226 SHANGHAI ESD S1P SRC BLACK LOWSHOE EU46 UK11
Safety shoes low, light and comfortable U-Power of the Red Industry range, with Ultra breathable nylon and highly abrasion resistant MATRIX microfiber upper, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant.
Antifatigue WOW2 footbed. S1P SRC ESD sole.
Antifatigue WOW2 footbed. S1P SRC ESD sole.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 65.85 excl. VAT
/ Each
£ 79.02 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46