GISS 885919 TOOMA LOW FABRIC SHOE S3 HRO SRA ESD BLACK/BLUE SIZE 6.5
TOOMA ESD S3 HRO SRA SHOE
See technical informationSee documentsReferences
GISS:885919
Rubix:220A5215
EAN:3660338391606

Documents
Product details : GISS 885919 TOOMA LOW FABRIC SHOE S3 HRO SRA ESD BLACK/BLUE SIZE 6.5
Durable fabric upper with TPU reinforcement in the heel and side. Breathable functional lining. Fiberglass safety toe cap. Flexible “no metal” anti-perforation sole. Midsole in 3 different densities to guarantee a maximum cushioning and comfort with 55% energy return.
Weight: 665 g*
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | blue |
| Main material | textile |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s3 src |
| Slip resistance | yes |
| Material | durable fabric upper tpu renforcment |
Show UNSPSC/ECL@SS
£ 81.31 excl. VAT
/ Each
£ 97.57 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
