ROCKFALL RF120 TESLADRI ESD SAFETY BOOT UK7 EU41
ROCKFALL RF120 TESLADRI ESD SAFETY BOOT
See technical informationReferences
Rock Fall:TESLADRI-41
Rubix:162A8630
Manufacturer :RF120-41
EAN:5060324925965




Product details : ROCKFALL RF120 TESLADRI ESD SAFETY BOOT UK7 EU41
100% non-metallic and ESD certified, with protective toecap and midsole, TeslaDRI is comfortable and lightweight, it's developed with specialist comfort materials including a Sympatex® climate upper, shock absorbing dual density EPR rubber outsole and Ortholite® climate breathable footbed.
Strengths
Airports, Logistics and Freight; Automotive; Electronics; Facility Management
Applications
Airports, Logistics and Freight; Automotive; Electronics; Facility Management
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | black |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 70.91 excl. VAT
/ Each
£ 85.09 incl. VAT
- In stock: Next day delivery
EU shoe size
41
