References
U-Power:RI10164 38
Rubix:238A4602
Manufacturer :0RI10164 38
EAN:8033546439180

Product details : U-POWER RI10164 SCURO ESD S3 CI SRC BLACK BOOT EU38 UK5
Light and comfortable safety shoes U-Power of the Red Industry line, with Soft, water resistant, grain leather, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 74.32 excl. VAT
/ Each
£ 89.18 incl. VAT
- Usually arrives within 14 working days