ROCKFALL RF120 TESLADRI ESD SAFETY BOOT
EU shoe size | 43 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 43 |
---|---|
Collar height | high |
Colour | black |
Water proof | yes |
Metal free | yes |
Type of soles | dual density epr rubber |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
No laces/slip-on | no |
FO (Fuel oil resistant sole) | yes |
In stock: Next day delivery