BASE B1502 ROCKET S3 ESD SRC SHOES BLACK EU42 UK8
PORTWEST B1502BK ANTI STATIC BROGUE
See technical informationReferences
Base Protection:CA-B1502-0WA-42
Rubix:240A1229
Manufacturer :CA-B1502-0WA 42
EAN:8050262504725

Product details : BASE B1502 ROCKET S3 ESD SRC SHOES BLACK EU42 UK8
UGG: Water-repellent grain leather. LINING: SmellStop Deluxe. INSERT: Fresh'n Flex. TOELET: SpaceCap. SOLE: AirTech single-density anti-fatigue with studs.
Standard: EN ISO 20345:2011 S3 ESD SRC
Standard: EN ISO 20345:2011 S3 ESD SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Metal free | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type | safety shoe |
| Type of closure | lace up |
| Material | leather |
Show UNSPSC/ECL@SS
£ 78.03 excl. VAT
/ Each
£ 93.64 incl. VAT
- Usually arrives within 14 working days
