ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT UK13 EU48
ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT
See technical informationSee documentsReferences
Rock Fall:RF710-48
Rubix:305A8502
EAN:5061021896701

Documents
Product details : ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT UK13 EU48
100% non-metallic, with protective toecap, midsole and internal metatarsal guard, Magma is highly robust and developed with specialist durability materials including FORCE10® components, a Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™ and BOA® Fit System.
EN ISO 20345:2011 S3 HI HRO WR M SRC
EN ISO 20345:2011 S3 HI HRO WR M SRC
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s7 |
| Slip resistance | yes |
| UK shoe size | 13 |
Show UNSPSC/ECL@SS
£ 141.67 excl. VAT
/ Each
£ 170.00 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48
