References
U-Power:RL1E104 43
Rubix:244A4783
Manufacturer :RL1E104 43
EAN:8033546414248
Product details : U-POWER RL1E104 FIXED S3 CI WR SRC BLACK BOOT EU43 UK9
High, comfortable safety shoe from the Red Over line of U-Power, soft leather, textile inserts, abrasion-resistant toe cap, composite toes, Gore-Tex lining, Soft PU foam and Infinergy® sole.
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 153.85 excl. VAT
/ Each
£ 184.62 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43


