ROCKFALL TC3000 RHYOLITE MT WPR SAFETY BOOT UK9 EU43
ROCKFALL RHYOLITE TC3000
See technical informationReferences
Rock Fall:RHYOLITE-43
Rubix:259A7220
Manufacturer :TC3000-43
EAN:5060324922148

Product details : ROCKFALL TC3000 RHYOLITE MT WPR SAFETY BOOT UK9 EU43
100% non-metallic, with protective toecap, midsole and internal metatarsal guard, Rhyolite is highly robust and developed with specialist durability materials including FORCE10® components, an Activ-Tex® waterproof membrane, IMPACT SHIELD™ and R-TEN™ thread.
Strengths
Construction
Engineering
Highways
Quarry
Rail
Utilities
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | force10® nitrile rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 73.70 excl. VAT
/ Each
£ 88.44 incl. VAT
- In stock: Next day delivery
