Kilauea 2 s3 src lined rigger boot
EU shoe size | 45 |
---|---|
Main material | Leather |
Water proof | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Lining | Synthetic fur |
Colour | Brown |
Material | Full-grain leather |
Usually arrives within 14 working days