SMC MY1B10G-600 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY1B10G-600
rubix:393A6167
SMC CYLINDER MY1B10G-600
brand logo
Technical specifications
TypeRodless Cylinder

Product details : SMC MY1B10G-600 MECHANICALLY COUPLED RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes

Strengths

•Mechanical joint rodless, basic type
Bore size: 10mm
Strokes up to 3000mm available
Stroke adjusting unit: 5 options available
Auto switch capable

Technical specifications


Attributes
TypeRodless Cylinder
Show UNSPSC/ECL@SS
£ 173.40 excl. VAT
/ Each
£ 208.08 incl. VAT
  • Usually arrives within 14 working days