PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE BLACK 2XL

ROEBUCK L/SLV THRML TEE WHT

See technical information
References
Portwest:B123BKRXXL
Rubix:80994816
EAN:5036108228041
brand logo
Technical specifications
Colourblack
Size2xl
Main materialcotton/polyester
See all Specifications

Product details : PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE BLACK 2XL


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment.

Strengths

•Provides insulation and thermal protection
Designed with a comfort fit
Round neck and long sleeves

Technical specifications


Attributes
Colourblack
Size2xl
Main materialcotton/polyester
Material50% polyester, 50% cotton
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • In stock: Next day delivery

Colour

Size

Select variants (6)