References
Festo:RO-3-1/4-B
Rubix:113A4693
Manufacturer :8991
EAN:4052568001711

Documents
Product details : FESTO 8991 ROLLER LEVER VALVE RO-3-1/4-B
Roller lever valve RO-3-1/4-B normally open. Valve function=3/2 open, monostable, Type of actuation=mechanical, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Type | roller lever valve |
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 172.33 excl. VAT
/ Each
£ 206.80 incl. VAT
- Delivery usually within ( 8 ) days