BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre, without ball beraring

See technical information

References

Blickle:RK-HTH 080x054/47x14-54-Z
Rubix:155A3936
Manufacturer :466482
EAN:4047526466480
brand logo

Technical specifications

Load capacity480 kg
Wheel diameter80 mm
Wheel width54 mm
See all Specifications

Product details : BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Technical specifications


Attributes
Logistic Weight637 g
Load capacity480 kg
Wheel diameter80 mm
Wheel width54 mm
Wheel housing/rim materialmetal
Running sole/tire materialpolyurethane
Min. temperature-25 °C
Max. temperature70 °C
Running sole / tire colourbrown
Shore A Hardness92 Shore
54 mm
£ 25.91 excl. VAT
/ Each
£ 31.09 incl. VAT
  • Usually arrives within 14 working days

Load capacity

Wheel diameter

Wheel width