Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
References
bil castors & wheels:
BZEH100NYBSWBM16X150
rubix:
377A4068
Technical specifications
Load capacity
250
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
Adjustable Height
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
100mm White Nylon Wheel
Roller Bearing
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.67
excl. VAT
/
Each
£
64.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q100NYRB12 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE LS-GB 302K-ST CASTOR
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
LAG 82MM SWIVEL CASTOR
LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON