PORTWEST B300 SWEATSHIRT NAVY SIZE L


Roma Sweatshirt Navy Blue B300

References
portwest:B300NARL
rubix:326950
ean:5036108035007
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST B300 SWEATSHIRT NAVY SIZE L


This comfortable sweatshirt is ideal for weekend wear or workwear. It comes in a choice of popular colour options with an appealing classic crew neck and relaxed fit. The raglan sleeve allows greater freedom of movement. Perfect as part of a uniform and ideal for embroidery.
Stylish unisex design for multi functional use.
50+ UPF rated fabric to block 98% of UV rays.
Raglan sleeves for a comfort fit. Crew neck.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Grammage300 g/m²
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
  • In stock: Next day delivery