HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5


Drip Tray

References
hartle ige:PDT04131
rubix:80158713
brand logo
brand logo
Technical specifications
Main materialPlastic
See all Specifications

Product details : HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5


Smallest in our range of heavy duty plastic drip trays and spill containment pans. Ideal for placing under leaks & drips, barrel taps, plant & machinery, vessels, drums, cans, etc. Lightweight, yet strong and durable, the shallow trays are also ideal for placing on bench tops, tables, desks, shelves, cabinets etc., wherever fluids are used and/or stored.
Heavy Duty Plastic Drip Tray

Technical specifications


Attributes
Main materialPlastic
Length410 mm
Width310 mm
Height45 mm
MaterialPlastic
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Usually arrives within 14 working days