ROSEMOOR EX01 HI-VIZ ORANGE MATERNITY EXPANDER FOR JL04
Colour | Orange |
---|---|
Size | 2XL/3XL |
Class EN20471 | 3 |
Colour | Orange |
---|---|
Size | 2XL/3XL |
Class EN20471 | 3 |
Main material | Polyester |
Breathable | Yes |
Secondary colour | Grey |
Material | laminated polyester |
Usually arrives within 14 working days