Rotary Actuator
Logistic Weight | 4330 g |
---|---|
Type | Rotary Actuator |
Application | Elastic Cushioning Elements;Shock Absorbers;Soft Stop Applications |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 105 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
In stock: Next day delivery