References
SMC:CDRA1BS63-180CZ
Rubix:2600587
EAN:3618035793384

Documents
Product details : SMC CDRA1BS63-180CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Magnet: D (Built-in)
Mounting: B (Basic)
Shaft Type: S (Single Shaft)
Angle Adjusting Unit: None
Type: Pneumatic
Size: 63 mm
Port Thread: M Thread [ø30]
Rc [ø50-ø100]:
Rotation Angle: 180°
Type of Cushioning: C (Air Cushion)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.
Mounting: B (Basic)
Shaft Type: S (Single Shaft)
Angle Adjusting Unit: None
Type: Pneumatic
Size: 63 mm
Port Thread: M Thread [ø30]
Rc [ø50-ø100]:
Rotation Angle: 180°
Type of Cushioning: C (Air Cushion)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x214x117 mm |
|---|---|
| Logistic Weight | 3000 g |
| Type | rotary actuator |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 354.54 excl. VAT
/ Each
£ 425.45 incl. VAT
- Delivery usually within ( 4 ) days