References
SMC:CDRA1BS63TF-90CZ
Rubix:393A8585
Manufacturer :CDRA1BS63TF-90CZ

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CDRA1BS63TF-90CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 2789 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 90 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 334.46 excl. VAT
/ Each
£ 401.35 incl. VAT
- Usually arrives within 14 working days