References
SMC:CDRA1BS100TF-190CZ
Rubix:393A8617
Manufacturer :01059306

Documents
Product details : SMC CDRA1BS100TF-190CZ ROTARY ACTUATOR
The CRA1 rack & pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3" X 4" X 2" to a maximum of 8" X 9. 65" X 4. 41". Single shaft end or double shaft end models are available.
Strengths
•Standard type rotary actuator
3 mounting types available
Single or double rod end available
Auto switch capable
3 mounting types available
Single or double rod end available
Auto switch capable
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 85 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 624.42 excl. VAT
/ Each
£ 749.30 incl. VAT
- Usually arrives within 14 working days