Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1369119 SEMI-ROTARY DRIVE
FESTO 1369119 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-32-270-P1-HD-A-B
rubix:
390A8732
manufacturer :
1369119
ean:
4052568231231
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1369119 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
2205
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
85
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
988.88
excl. VAT
/
Each
£
1,186.66
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 2223060 SEMI-ROTARY DRIVE
FESTO 547577 SEMI-ROTARY DRIVE DSM-16-270-CC-FW-A-B
SMC C96SB125-50-XB6 ISO 15552 CYLINDER
FESTO 549580 HINGE CYLINDER
SMC CRB1BW50-190S-XF ROTARY ACTUATOR
FESTO 547903 CUSHIONING MOUNT DSM-32-B
FESTO 556480 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-B
SMC CDRA1BW80TF-100CZ ROTARY ACTUATOR
FESTO 565722 HINGE CYLINDER
FESTO 8078848 MINI SLIDE DGST-12-30-E1A
FESTO 556513 SWIVEL/LINEAR UNIT
FESTO 8078840 MINI SLIDE DGST-10-20-E1A
FESTO 556727 SWIVEL/LINEAR UNIT
FESTO 556636 SWIVEL/LINEAR UNIT
FESTO 556516 SWIVEL/LINEAR UNIT DSL-32-80-270-P-A-S2-B