References
SMC:CDRBS10-90
Rubix:393A8603
Manufacturer :01868533

Documents
Product details : SMC CDRBS10-90 ROTARY ACTUATOR
Torque up to 7.86 Nm
Rotating angles: 90°, 180°
Angle adjustment range up to 175°
Compact and lightweight design.
Strengths
Built-in angle adjustment unit.
Built-in auto switch unit (Size 20, 30, 40).
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 9.5 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 152.57 excl. VAT
/ Each
£ 183.08 incl. VAT
- Usually arrives within 14 working days