Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
SMC CDRBS40-180 ROTARY ACTUATOR
SMC CDRBS40-180 ROTARY ACTUATOR
Rotary Actuator
References
smc:
CDRBS40-180
rubix:
393A8664
manufacturer :
01873532
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRBS40-180 ROTARY ACTUATOR
Torque up to 7.86 Nm Rotating angles: 90°, 180° Angle adjustment range up to 175° Compact and lightweight design.
Strengths
Built-in angle adjustment unit. Built-in auto switch unit (Size 20, 30, 40).
Technical specifications
Attributes
Type
Rotary Actuator
Fixation centre-to-centre distance
20
mm
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.83
excl. VAT
/
Each
£
224.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1145116 SEMI-ROTARY DRIVE
SMC CRBS40-90 ROTARY ACTUATOR
SMC ECDRA1BW63-180C ROTARY ACTUATOR
FESTO 558113 HINGE CYLINDER
FESTO 1565483 SEMI-ROTARY DRIVE
FESTO 11910 SEMI-ROTARY DRIVE DSR-16-180-P
FESTO 558089 HINGE CYLINDER
FESTO 557912 HINGE CYLINDER
SMC ECDRA1BW50-90 ROTARY ACTUATOR
FESTO 556715 SWIVEL/LINEAR UNIT DSL-32-100-270-CC-A-S2-&
SMC CDRA1BS100TF-100CZ ROTARY ACTUATOR
FESTO 547594 SEMI-ROTARY DRIVE DSM-32-270-A-B
FESTO 1774111 BALL VALVE ACTUATOR UNIT
SMC CRB1BW80-280S-XF ROTARY ACTUATOR
FESTO 565764 HINGE CYLINDER