Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1565483 SEMI-ROTARY DRIVE
FESTO 1565483 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-6-180-P-FW
rubix:
390A8782
manufacturer :
1565483
ean:
4052568240325
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1565483 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
154
g
Type
rotary actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
25
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
417.77
excl. VAT
/
Each
£
501.32
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 1562318 SEMI-ROTARY DRIVE
SMC CP96SB80-150-XB6 ISO 15552 CYLINDER
FESTO 549578 HINGE CYLINDER
FESTO 556547 SWIVEL/LINEAR UNIT
FESTO 1915751 BALL VALVE ACTUATOR UNIT
FESTO 556559 SWIVEL/LINEAR UNIT
FESTO 565774 HINGE CYLINDER
FESTO 8078858 MINI SLIDE DGST-16-80-E1A
SMC CRBT10-180 ROTARY ACTUATOR
FESTO 1915077 BALL VALVE ACTUATOR UNIT
FESTO 556595 SWIVEL/LINEAR UNIT
FESTO 572346 HINGE CYLINDER
FESTO 556507 SWIVEL/LINEAR UNIT
FESTO 2536493 SEMI-ROTARY DRIVE
FESTO 556534 SWIVEL/LINEAR UNIT