SMC CRB1BW80-100D-XF ROTARY ACTUATOR


Rotary Actuator

References
smc:CRB1BW80-100D-XF
rubix:393A8607
manufacturer :00158095
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CRB1BW80-100D-XF ROTARY ACTUATOR


Torque up to 150 Nm Rotating angles: 90°, 100°, 180°, 190°, 270°, 280° Many variations of shaft-end shape (7 types) Port location can be selected: Side or Axial ported Direct/Foot mounting Many made to order options available.

Strengths

Rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions
  • Technical specifications


    Attributes
    TypeRotary Actuator
    Fixation centre-to-centre distance125 mm
    Min. temperature5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 370.97 excl. VAT
    / Each
    £ 445.16 incl. VAT
    • Usually arrives within 14 working days