Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556582 SWIVEL/LINEAR UNIT DSL-16-25-270-P-A-S2-KF&
FESTO 556582 SWIVEL/LINEAR UNIT DSL-16-25-270-P-A-S2-KF&
Swivel/linear unit DSL
References
festo:
DSL-16-25-270-P-A-S2-KF-B
rubix:
113A5377
manufacturer :
556582
ean:
4052568201333
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556582 SWIVEL/LINEAR UNIT DSL-16-25-270-P-A-S2-KF&
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
930
g
Type
swivel actuator unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,519.36
excl. VAT
/
Each
£
1,823.23
incl. VAT
Delivery usually within (
6
) days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1758077 BALL VALVE ACTUATOR UNIT
FESTO 2536496 SEMI-ROTARY DRIVE
FESTO 556475 SWIVEL/LINEAR UNIT
FESTO 2536493 SEMI-ROTARY DRIVE
FESTO 1915547 BALL VALVE ACTUATOR UNIT
SMC CRB2BW20-90SEZ ROTARY ACTUATOR
FESTO 1758074 BALL VALVE ACTUATOR UNIT
SMC C96ST100-650-XB6 ISO 15552 CYLINDER
FESTO 547900 CUSHIONING MOUNT DSM-12-B
SMC CP96SDB63-20 ISO 15552 CYLINDER
FESTO 565722 HINGE CYLINDER
AVENTICS R412000407
SMC CDRA1BW100TF-180CZ ROTARY ACTUATOR
FESTO 8078856 MINI SLIDE
FESTO 565760 HINGE CYLINDER DWB-63-150-Y-A-G