SMC CDRB1BW63-280S-XF ROTARY ACTUATOR

Rotary actuator

See technical informationSee documents

References

SMC:CDRB1BW63-280S-XF
Rubix:393A8602
Manufacturer :CDRB1BW63-280S-XF
brand logo

Technical specifications

Typerotary actuator

Documents

Product details : SMC CDRB1BW63-280S-XF ROTARY ACTUATOR


Torque up to 15 Nm. Rotating angle: 90°,100°,180°, 270°. Angle adjustment range up to 240°. Many variations of shaft-end shape (6 types). Port location can be selected: Side or Axial ported. Many mounting variations.

Strengths

Standard type. Piping ports are located on the flat surface. Many variations of shaft-end shape (6 types).

Technical specifications


Attributes
Typerotary actuator
£ 232.97 excl. VAT
/ Each
£ 279.56 incl. VAT
  • Usually arrives within 14 working days