Semi-rotary drive DSM
Logistics dimensions (L x W x H) | 135x115x140 mm |
---|---|
Logistic Weight | 1653,8 g |
Type | Rotary Actuator |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 85 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days