References
SMC:MK2TB32TF-20R
Rubix:2605748
EAN:3618036375046

Documents
Product details : SMC MK2TB32TF-20R ROTARY CLAMP CYLINDER
Combining compact cylinder size and rotational capability, the MK2 cylinder is designed for heavy duty clamping applications, with an available integrated arm that swings out of the way when the cylinder is extended. 90deg. clockwise or counter clockwise rotation is available, and clamping arms with adjustment screw are standard options. MK2 is available in 6 bore sizes from 20mm to 63mm and stokes from 10 mm to 50 mm.
•Larger allowable moment of inertia.
•Horizontal mounting is now possible.
•Anti-rotational and rotational accuracies improved.
Mounting: B (Through Hole Both Ends Tapped Common)
Bore Size: 32 mm
Cylinder Port: TF (G)
Stroke: 20 mm
Rotation: R (Right Rotation)
Body Option: Standard (Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
X Option: None
•Horizontal mounting is now possible.
•Anti-rotational and rotational accuracies improved.
Mounting: B (Through Hole Both Ends Tapped Common)
Bore Size: 32 mm
Cylinder Port: TF (G)
Stroke: 20 mm
Rotation: R (Right Rotation)
Body Option: Standard (Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
X Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168x50x45 mm |
|---|---|
| Logistic Weight | 914 g |
| Type | rotary clamp cylinder |
| Cylinder stroke | 20 mm |
| Force | 24 N |
| Cylinder diameter | 32 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 318.27 excl. VAT
/ Each
£ 381.92 incl. VAT
- Delivery usually within ( 4 ) days