References
SMC:CDRB2BW20-270S
Rubix:111A0546

Documents
Product details : SMC CDRB2BW20-270S ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 161.23 excl. VAT
/ Each
£ 193.48 incl. VAT
- Delivery usually within ( 19 ) days