FESTO 539092 STROKE REDUCTION

Stroke Reduction

See technical informationSee documents

References

Festo:HGPL-HR-14
Rubix:391A2408
Manufacturer :539092
EAN:4052568176785
HGPL-HR-14 Stroke reduction

Technical specifications

Typestroke reduction
Cylinder stroke40 mm
See all Specifications

Documents

Product details : FESTO 539092 STROKE REDUCTION


Stroke reduction HGPL-HR-14 For HGPL-... long stroke grippers Size=14, Adjustable end-Position range/length=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight54,7 g
Typestroke reduction
Cylinder stroke40 mm
Cylinder diameter14 mm
£ 151.63 excl. VAT
/ Each
£ 181.96 incl. VAT
  • Delivery usually within ( 2 ) days