References
SMC:CDRB2BW40-180SZ
Rubix:265A1198
Manufacturer :01005823

Documents
Product details : SMC CDRB2BW40-180SZ
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
C(D)RB2*W10~40-Z, Rotary Actuator, New Vane Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x63x63 mm |
|---|---|
| Logistic Weight | 420 g |
| Type | rotary actuator |
| Force | 60 N |
| Cylinder diameter | 40 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 203.82 excl. VAT
/ Each
£ 244.58 incl. VAT
- Delivery usually within ( 4 ) days